3M 2273-U3P3 Dynatel™ Underground Locator, Pipe/Cable/Fault, Power and Gas | Graybar Store
3M - Dynatel™ Underground Locator, Pipe/Cable/Fault, Power and Gas - 2273-U3P3
+ / - Hover over image to Zoom
Other Views

    Dynatel™ Underground Locator, Pipe/Cable/Fault, Power and Gas

    Manufacturer: 3M
    Manufacturer #: 2273-U3P3
    SKU: 96041364
    $3,927.41
    Checking Pricing
         
    Tool Application:Buried Cables and Pipes
    Power Source:AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2273-U3P3
    • Type Pipe/Cable/Fault
    • Brand Dynatel
    • Power Source AA Batteries
    Product Overview:
    Dynatel™ locator kit locates cable, pipe and faults. Transmitter output is 3W and has large direct connect cable clips.
    Dynatel™ Pipe/Cable/Fault Locator Receiver Features:
    • Peak Mode
    • Null Mode
    • Differential Mode
    • Push Button Digital Depth Readout
    • Cable Identification
    • Measures Signal Current in Cable
    • Direct Readout of Active Duct Probe (sonde) Depth
    • Visual and Audible Cable Locates
    • Digital Fault Strength Indicator
    • Graphic Display
    • Ground Level Antenna
    • Expander Amplifier
    • 50/60 Hz Power Cable Locate Mode

    Dynatel™ Pipe/Cable/Fault Locator Transmitter Features:

    • Four Operator-Selectable Frequencies
    • Simultaneous Signals
    • Built-In Ohmmeter
    • Indicates Presence of Foreign and Hazardous Voltage
    • Built-In Continuity Test
    • Three Tone Application Methods (direct connect, coupler, inductive
    • High and Normal Output Level
    • External DC Operation
    • Sheath (earth return) Fault-Finding Capability
    • Fault-Locate and Cable-Locate Tones Applied Simultaneously