Valcom V-400 Dynamic Desk Top Microphone | Graybar Store
Valcom - Dynamic Desk Top Microphone - V-400
+ / - Hover over image to Zoom
Other Views

    Dynamic Desk Top Microphone

    Manufacturer: Valcom
    Manufacturer #: V-400
    SKU: 88276228
    $139.09
    Checking Pricing
         
    Dimensions:9.4 in. H x 4 in. W x 6 in. D (23.876 cm x 10.16 cm x 15.24 cm)
    Color / Finish:Molded Cycolac in Black with Die Cast Base
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-400
    • Dimensions 9.4 in. H x 4 in. W x 6 in. D (23.876 cm x 10.16 cm x 15.24 cm)
    • Color / Finish Molded Cycolac in Black with Die Cast Base
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low impedance Desktop microphone can access Valcom's single zone one-way page controls when used with the microphone adapter (V-9939A) and Page Port PreAmp/Expander (V-1094A).
    Omni-Directional low impedance built-In push to talk switch with locking bar switched output.