American Polywater D-35 Dyna-Blue® Heavy Duty Lubricant | Graybar Store
American Polywater - Dyna-Blue® Heavy Duty Lubricant - D-35
+ / - Hover over image to Zoom
Other Views

    Dyna-Blue® Heavy Duty Lubricant

    Manufacturer: American Polywater
    Manufacturer #: D-35
    SKU: 88020989
    $9.69
    Checking Pricing
         
    Material:Water-Based Gel
    Packaging:1 Quart Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # D-35
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water-Based Gel
    • Packaging 1 Quart Squeeze Bottle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dyna-Blue® 1 quart squeeze bottle heavy duty clean slow-drying gel cable pulling lubricant.
    • Gel Base
    • 1 Quart Squeeze Bottle
    • Temperature Rating 20 To 140°F