WattStopper DW-100-I DW-100 Dual Technology Wall Switch Sensor with Photocell | Graybar Store
WattStopper - DW-100 Dual Technology Wall Switch Sensor with Photocell - DW-100-I
+ / - Hover over image to Zoom
Other Views

    DW-100 Dual Technology Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
    Manufacturer #: DW-100-I
    SKU: 25127584
    $155.18
    Checking Pricing
         
    Installation Type:Wall Mount
    No. of Ballasts:Wattstopper® Wall
    Voltage Rating:Wall Mount
    Input Voltage:5 to 30 min
    Initial Lumens:20 x 20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DW-100-I
    • Base Type Light Almond
    • Bulb Shape Passive Infrared; Ultrasonic
    • Initial Lumens 20 x 20
    • Input Voltage 5 to 30 min
    • Installation Type Wall Mount
    • No. of Ballasts Wattstopper® Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Switch Style Auto-On; Manual
    • Time Delay Type Wall Switch Sensor
    • Timer Range 5/15/30 minutes
    • Voltage 120/277V AC
    • Voltage Rating Wall Mount
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 20 x 20 (Ultrasonic) ft; 35 x 30 (PIR) ft