WattStopper DW-100-W DW-100 Dual Technology Wall Switch Sensor with Photocell | Graybar Store
WattStopper - DW-100 Dual Technology Wall Switch Sensor with Photocell - DW-100-W
+ / - Hover over image to Zoom
Other Views

    DW-100 Dual Technology Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
    Manufacturer #: DW-100-W
    SKU: 25106921
    $155.18
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DW-100-W
    • Color White
    • Base Type Light Almond
    • Bulb Shape Passive Infrared; Ultrasonic
    • Coverage (Degrees / Square Feet) 180/1050
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Switch Style Auto-On; Manual
    • Time Delay Type Wall Switch Sensor
    • Timer Range 5/15/30 minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decorator manual white passive infrared/ultrasonic wall switch occupancy sensor for 180 Deg. and 1050 sq. ft. coverage.
    • High sensitivity and dense coverage for exceptional performance
    • Color-matched lens and low profile for appealing design
    • Selectable operation, walk-through, test and presentation modes for increased energy saving