WattStopper DW-100 Dual Technology Wall Switch Sensor with Photocell | Graybar Store
WattStopper - DW-100 Dual Technology Wall Switch Sensor with Photocell
+ / - Hover over image to Zoom
Other Views

    DW-100 Dual Technology Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
         

    Dual technology wall switch sensor combines passive infrared (PIR) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy.

    • High sensitivity and dense coverage for exceptional performance
    • Color-matched lens and low profile for appealing design
    • Selectable operation, walk-through, test and presentation modes for increased energy saving
    See More >>
    • Manufacturer WattStopper
    • Base Type Light Almond
    • Bulb Shape Passive Infrared; Ultrasonic
    • Sensor Type Passive Infrared/Ultrasonic
    • Switch Style Auto-On; Manual
    • Time Delay Type Wall Switch Sensor
    • Timer Range 5/15/30 minutes
    • Voltage 120/277V AC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Ballasts
    Installation Type
    Voltage Rating
    Coverage (Degrees / Square Feet)
    Input Voltage
    Initial Lumens
    Price
    DW-100-W
    25106921
    White
    Wall
    180/1050
    $
    155
    .18
    /
    EA
    25106921
    Color
    White
    No. of Ballasts
    Installation Type
    Wall
    Voltage Rating
    Coverage (Degrees / Square Feet)
    180/1050
    Input Voltage
    Initial Lumens
    $
    155
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DW-100-LA
    25442066
    Wattstopper®
    Wall Mount
    Wall Mount
    5 to 30 min
    20 x 20
    $
    155
    .18
    /
    EA
    25442066
    Color
    No. of Ballasts
    Wattstopper®
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    5 to 30 min
    Initial Lumens
    20 x 20
    $
    155
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DW-100-I
    25127584
    Wattstopper® Wall
    Wall Mount
    Wall Mount
    5 to 30 min
    20 x 20
    $
    155
    .18
    /
    EA
    25127584
    Color
    No. of Ballasts
    Wattstopper® Wall
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    5 to 30 min
    Initial Lumens
    20 x 20
    $
    155
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106921 SKU, 25106921 ANALYTICS...
    Installation Type
    Wall
    Voltage Rating
    Coverage (Degrees / Square Feet)
    180/1050
    Input Voltage
    Initial Lumens
    Price
    $
    155
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442066 SKU, 25442066 ANALYTICS...
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    5 to 30 min
    Initial Lumens
    20 x 20
    Price
    $
    155
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127584 SKU, 25127584 ANALYTICS...
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    5 to 30 min
    Initial Lumens
    20 x 20
    Price
    $
    155
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available