Greenlee 4XT-54 D'VersiBIT Extension Bit, 1/4 x 54 in. | Graybar Store
Greenlee - D'VersiBIT Extension Bit, 1/4 x 54 in. - 4XT-54
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT Extension Bit, 1/4 x 54 in.

    Manufacturer: Greenlee
    Manufacturer #: 4XT-54
    SKU: 90006465
    $37.90
    Checking Pricing
         
    Overall Length (Inches):54
    Diameter (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 4XT-54
    • Brand D'VersiBIT
    • Diameter (Inches) 1/4 in.
    Product Overview:
    Bit Extension, Drill, Straight Tool End Type, 1/4 Inch Tool End Size, Straight Mounting End Type, 1/4 Inch Mounting End Size, Greenlee Brand, For Auger Bit Shaft Length 54 Inch