Greenlee 941 D'VersiBIT® Drill Bit Set, Quick Change, Starter Kit, 6 pc. | Graybar Store
Greenlee - D'VersiBIT® Drill Bit Set, Quick Change, Starter Kit, 6 pc. - 941
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT® Drill Bit Set, Quick Change, Starter Kit, 6 pc.

    Manufacturer: Greenlee
    Manufacturer #: 941
    SKU: 25365956
    $127.31
    Checking Pricing
         
    No. of Pieces:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 941
    • Type Quick Change, Starter Kit
    • Brand D'VersiBIT
    • No. of Pieces 6
    Product Overview:
    All the same great features as a traditional flexible drill bit, but with even more flexibility and versatility. Simplifies the frustrating and time-consuming process of installing wire or cable inside existing walls.
    For use when drilling between studs and joists. Can use with any type of bit with a 1/4 IN quick change hex on it, such as spade bits, auger bits or drill bits for increased application flexibility. Replace only the bit as it wears rather than the entire bit and shaft for lower overall cost of ownership. Quickly and easily switch from drilling to pulling with the quick change pulling grip, No more fiddling with hooking a pulling grip to the bit.