Greenlee 09-03-54B D'VersiBIT® Drill Bit, Combination with Screw Point, 9/16 in., 54 in. L | Graybar Store
Greenlee - D'VersiBIT® Drill Bit, Combination with Screw Point, 9/16 in., 54 in. L - 09-03-54B
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT® Drill Bit, Combination with Screw Point, 9/16 in., 54 in. L

    Manufacturer: Greenlee
    Manufacturer #: 09-03-54B
    SKU: 90006476
    $61.92
    Checking Pricing
         
    Size:9/16 IN (14.300 MM)
    Chuck Size:3/16 in.
    Shaft Length (Inches):54
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 09-03-54B
    • Size 9/16 IN (14.300 MM)
    • Type Combination With Screw Point
    • Brand D'VersiBIT
    Product Overview:
    Combination Auger Bit, Screw Point, Diameter 9/16 Inch, Steel Material, D'versibit Brand, Shaft Length 54 Inch, Shaft Diameter 3/16 Inch, Color Code Orange, Items/Features Flexible Spring Steel Shaft