Greenlee 08-03-54B D'VersiBIT® Drill Bit, Combination with Screw Point, 1/2 in., 54 in. L | Graybar Store
Greenlee - D'VersiBIT® Drill Bit, Combination with Screw Point, 1/2 in., 54 in. L - 08-03-54B
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT® Drill Bit, Combination with Screw Point, 1/2 in., 54 in. L

    Manufacturer: Greenlee
    Manufacturer #: 08-03-54B
    SKU: 90010173
    $63.72
    Checking Pricing
         
    Size:1/2 IN (12.700 MM)
    Chuck Size:3/16 in.
    Shaft Length (Inches):54
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 08-03-54B
    • Size 1/2 IN (12.700 MM)
    • Type Combination With Screw Point
    • Brand D'VersiBIT
    Product Overview:
    Combination Auger Bit, Screw Point, Diameter 1/2 Inch, Steel Material, D'versibit Brand, Shaft Length 54 Inch, Shaft Diameter 3/16 Inch, Color Code Green, Items/Features Flexible Spring Steel Shaft