Greenlee 16-04-72A D'VersiBIT® Drill Bit, Auger, 1 in., 72 in. L | Graybar Store
Greenlee - D'VersiBIT® Drill Bit, Auger, 1 in., 72 in. L - 16-04-72A
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT® Drill Bit, Auger, 1 in., 72 in. L

    Manufacturer: Greenlee
    Manufacturer #: 16-04-72A
    SKU: 90010170
    $85.81
    Checking Pricing
         
    Size:1.000 IN (25.400 MM)
    Chuck Size:1/4 in.
    Shaft Length (Inches):72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 16-04-72A
    • Size 1.000 IN (25.400 MM)
    • Type Auger
    • Brand D'VersiBIT
    • Chuck Size 1/4 in.
    Product Overview:
    Auger Bit, Screw Point, Diameter 1 Inch, Steel Material, D'versibit Brand, Shaft Length 72 Inch, Shaft Diameter 1/4 Inch, Color Code White, Items/Features Flexible Spring Steel Shaft, Slow Back Taper Allow For Easy Retrieval