Leviton 1447 Dustguard® Straight Blade Plug, Industrial Grade, 15A 125V 2P3W, Yellow Santoprene TPV | Graybar Store
Leviton - Dustguard® Straight Blade Plug, Industrial Grade, 15A 125V 2P3W, Yellow Santoprene TPV - 1447
+ / - Hover over image to Zoom
Other Views

    Dustguard® Straight Blade Plug, Industrial Grade, 15A 125V 2P3W, Yellow Santoprene TPV

    Manufacturer: Leviton
    Manufacturer #: 1447
    SKU: 96023971
    $11.11
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1447
    • Color Yellow
    • Amperage 15A
    • Materials Santoprene TPV
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dustguard® yellow Santoprene TPV 15A 125V 2P3W NEMA 5 15P straight blade plug.
    Leviton's Dustguard line of industrial grade plugs and connectors feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts are solid one-piece construction for superior conductivity. They are engineered to IP44 Splashproof and dust-tight standards. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. Plus, they are backed by a limited lifetime warranty.