CRC Industries 05185 Duster™Moisture-Free Dust & Lint Remover, 8 oz. | Graybar Store
CRC Industries - Duster™Moisture-Free Dust & Lint Remover, 8 oz. - 05185
+ / - Hover over image to Zoom
Other Views

    Duster™Moisture-Free Dust & Lint Remover, 8 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 05185
    SKU: 99500885
    $12.66
    Checking Pricing
         
    Size:8 oz.
    Flame Retardant:Non-Flammable
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 05185
    • Color Clear
    • Size 8 oz.
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 oz. compressed gas dust and lint remover with clear liquefied gas apperence .