Pelco (Schneider Electric) EH2512-2 Pelco Water-Proof/Dust-Proof OutDoor Enclosure, 12 in. | Graybar Store
Pelco (Schneider Electric) - Pelco Water-Proof/Dust-Proof OutDoor Enclosure, 12 in. - EH2512-2
+ / - Hover over image to Zoom
Other Views

    Pelco Water-Proof/Dust-Proof OutDoor Enclosure, 12 in.

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH2512-2
    SKU: 22127030
    $223.82
    Checking Pricing
         
    Size:12 in.
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH2512-2
    • Size 12 in.
    • Voltage (Volts) 24
    • Country of Origin US - USA
    Product Overview:
    PELCO Enclosure Dust-Tight Waterproof 12 in. Alum 24VAC. Meets NEMA Type 4 and IP66 Standards.