Hubbell Wiring Device - Kellems 073031215 Kellems® Strain Relief, Galvanized Steel, Insulated Cable, Dust-Tight Insulated Bushing 2-1/2 in., 13.75 in. L Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Strain Relief, Galvanized Steel, Insulated Cable, Dust-Tight Insulated Bushing 2-1/2 in., 13.75 in. L Mesh - 073031215
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief, Galvanized Steel, Insulated Cable, Dust-Tight Insulated Bushing 2-1/2 in., 13.75 in. L Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031215
    SKU: 88147579
    $120.64
    Checking Pricing
         
    Mesh Length (Inches):13.75 in
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031215
    • Type Strain Relief
    • Materials Aluminum Connector and Galvanized Steel Mesh
    • Mesh Length (Inches) 13.75 in
    Product Overview:
    Kellems® Dust-Tight Strain Relief Grip, Aluminum (Body, Sleeve); Galvanized Steel (Strand); Neoprene (Seal); Plastic (Bushing); Steel (Locknut), Mesh Length (Inches): 13.75 in