Burndy TMH267 Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1 in. Bolt | Graybar Store
Burndy - Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1 in. Bolt - TMH267
+ / - Hover over image to Zoom
Other Views

    Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1 in. Bolt

    Manufacturer: Burndy
    Manufacturer #: TMH267
    SKU: 91032946
    $28.96
    Checking Pricing
         
    Length:1 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TMH267
    • Length 1 in.
    • Thread Size 3/8-16
    • Country of Origin US - USA
    Product Overview:
    Durium silicon bronze tongue mounting hardware kit includes (2) 3/8-16 x 1 in. bolts, (2) nuts, (4) flat washers and (2) split washers. Torque 240 in.-lbs.
    Burndy TMH type 10-piece Durium silicon bronze hardware kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation. Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. Durium silicon bronze material provides long lasting corrosion resistance.