Burndy TMH269 Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1-1/2 in. Bolt | Graybar Store
Burndy - Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1-1/2 in. Bolt - TMH269
+ / - Hover over image to Zoom
Other Views

    Durium Silicon Bronze Tongue Mounting Hardware, 3/8-16 x 1-1/2 in. Bolt

    Manufacturer: Burndy
    Manufacturer #: TMH269
    SKU: 91033431
    $31.29
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:3/8-16
    Size:3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TMH269
    • Size 3/8 in
    • Length 1-1/2 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DURIUM™ TMH Durium Silicon Bronze Hardware, Length: 1-1/2 in, Size: 3/8 in, Thread Size: 3/8-16 Dia in