Leviton D6721-10E DuraPort® Industrial Patch Cords | Graybar Store
Leviton - DuraPort® Industrial Patch Cords - D6721-10E
+ / - Hover over image to Zoom
Other Views

    DuraPort® Industrial Patch Cords

    Manufacturer: Leviton
    Manufacturer #: D6721-10E
    SKU: 25123527
    $43.97
    Checking Pricing
         
    Color:Black
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # D6721-10E
    • Color Black
    • Length (Feet) 10.0
    • Country of Origin TW - Taiwan
    Product Overview:
    Black DuraPort® Industrial Plug-to-RJ-45 Plug patch cord- 10 feet.
    • IP67-rated Environment Sealing (dust/water protection)
    • Industrial plug o-ring and gasket provides dual seal protection
    • Twist-lock design for faster installation and changes
    • Sealing nut provides strain relief and seal to prevent contamination from liquids and dust