Thomas and Betts 9C53U2 DuraGard® 50A 250V 2P3W Waterproof Pin and Sleeve Connector | Graybar Store
Thomas and Betts - DuraGard® 50A 250V 2P3W Waterproof Pin and Sleeve Connector - 9C53U2
+ / - Hover over image to Zoom
Other Views

    DuraGard® 50A 250V 2P3W Waterproof Pin and Sleeve Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 9C53U2
    SKU: 99491130
    $251.76
    Checking Pricing
         
    Color:Yellow
    Amperage:50A
    Connector Configurations:2-Pole, 3-Wire
    Voltage Rating:250V
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 9C53U2
    • Color Yellow
    • Amperage 50A
    • Additional Features Standard
    • Connector Configurations 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DuraGard® yellow 50A 250V 2P3W waterproof pin and sleeve connector.
    DuraGard® connectors are designed to be watertight mated or unmated, thus offering the ultimate waterproof connection. DuraGard connectors are also UL94-V0 flame rated for safety and are polarized to meet NEC 210-7 and OSHA standards.