EnGenius Technologies DURAFON 1X DuraFon™ Industrial Cordless Phone System, 1-Line | Graybar Store
EnGenius Technologies - DuraFon™ Industrial Cordless Phone System, 1-Line - DURAFON 1X
+ / - Hover over image to Zoom
Other Views

    DuraFon™ Industrial Cordless Phone System, 1-Line

    Manufacturer: EnGenius Technologies
    Manufacturer #: DURAFON 1X
    SKU: 25014089
    $827.17
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # DURAFON 1X
    • Color Black
    • SAP Material Type ZSTD
    Product Overview:
    DuraFon™ 1-line long range industrial cordless telephone.
    Features:
    • Line / Ports: 1
    • Multi-Base Units: 1
    • Handset Expansion: 9
    • Wireless Intercom: Yes
    • 2-Way Radio: Yes
    • Broadcast All: Yes
    • Broadcast Group: Yes
    • Broadcast Individual: Yes
    • Broadcast Through Base: No
    • Programmable PBX Functions: Yes
    • Use Analog Lines or Ports: Yes
    • Talk-Time: 6 Hours
    • Stand-By Time: 50 Hours
    • External Antenna: Yes
    • Long Range: Yes
    • Drop Tested: Yes
    • Speakerphone: Yes
    • PBX Compatibility: Yes