Panduit Durable Nylon 6.6 Fixed-Diameter Cable Clamps | Graybar Store
Panduit - Durable Nylon 6.6 Fixed-Diameter Cable Clamps
+ / - Hover over image to Zoom
Other Views

    Durable Nylon 6.6 Fixed-Diameter Cable Clamps

    Manufacturer: Panduit
         

    Fixed-diameter cable clamps are used where metal cushion clamps are typically used and eliminate the need for secondary fasteners.

    • Easy Hand Installation With Low Insertion Force and Economical Assembly For a Wide Variety of Applications
    • One-Piece Design Significantly Reduces Installation Time and Provides the Lowest Installed Cost
    • Prevents Rotation of Wire Bundles and Ensures Secure Grip on Hoses With Integrated Ribs
    • Designed to Withstand Years of Use in a Variety of Environments
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 24 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Color
    Mounting Type
    Packaging
    Width (Inches)
    Dimensions
    Length
    Diameter (Inches)
    Price
    CCH44-S10-C
    91006458
    0.44
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    17
    .32
    100 Ea
    /
    Package
    91006458
    Bundle Diameter (Inches)
    0.44
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    17
    .32
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS50-S8-C
    88197287
    0.50
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    15
    .92
    100 Ea
    /
    Package
    88197287
    Bundle Diameter (Inches)
    0.50
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    15
    .92
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH25-S10-C
    90004111
    0.25
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    13
    .59
    100 Ea
    /
    Package
    90004111
    Bundle Diameter (Inches)
    0.25
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    13
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH50-S10-C
    90004113
    0.50
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    14
    .84
    100 Ea
    /
    Package
    90004113
    Bundle Diameter (Inches)
    0.50
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    14
    .84
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH38-S10-C
    90004112
    0.38
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    20
    .95
    100 Ea
    /
    Package
    90004112
    Bundle Diameter (Inches)
    0.38
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    20
    .95
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH62-S10-C
    90004114
    0.62
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    16
    .55
    100 Ea
    /
    Package
    90004114
    Bundle Diameter (Inches)
    0.62
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    16
    .55
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH38-S10-M
    88197270
    0.38
    Natural
    No. 10 (M5) Screw
    1000
    0.50 in.
    $
    81
    .65
    1000 Ea
    /
    Package
    88197270
    Bundle Diameter (Inches)
    0.38
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    1000
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    81
    .65
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS38-S8-C
    88197284
    0.38
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    10
    .85
    100 Ea
    /
    Package
    88197284
    Bundle Diameter (Inches)
    0.38
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    10
    .85
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS31-S8-C
    88197283
    0.31
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    10
    .56
    100 Ea
    /
    Package
    88197283
    Bundle Diameter (Inches)
    0.31
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    10
    .56
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS12-S8-C
    88197277
    0.12
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    9
    .68
    100 Ea
    /
    Package
    88197277
    Bundle Diameter (Inches)
    0.12
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    9
    .68
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH100-S10-C
    90014559
    1.00
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    20
    .99
    100 Ea
    /
    Package
    90014559
    Bundle Diameter (Inches)
    1.00
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    20
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS19-S8-C
    88321758
    0.19
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    9
    .89
    100 Ea
    /
    Package
    88321758
    Bundle Diameter (Inches)
    0.19
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    9
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS25-S10-C
    97107473
    0.25
    Natural
    No. 10 (M5) Screw
    100
    0.37 in.
    $
    10
    .01
    100 Ea
    /
    Package
    97107473
    Bundle Diameter (Inches)
    0.25
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    10
    .01
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS25-S8-C
    88197281
    0.25
    Natural
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    12
    .54
    100 Ea
    /
    Package
    88197281
    Bundle Diameter (Inches)
    0.25
    Color
    Natural
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    12
    .54
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH75-S10-C
    90004115
    0.75
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    19
    .24
    100 Ea
    /
    Package
    90004115
    Bundle Diameter (Inches)
    0.75
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    19
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH19-S10-C
    92105937
    0.19
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    14
    .53
    100 Ea
    /
    Package
    92105937
    Bundle Diameter (Inches)
    0.19
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    14
    .53
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH150-S10-C
    88197266
    1.50
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    29
    .26
    100 Ea
    /
    Package
    88197266
    Bundle Diameter (Inches)
    1.50
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    29
    .26
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH31-S10-C
    92105938
    0.31
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    15
    .97
    100 Ea
    /
    Package
    92105938
    Bundle Diameter (Inches)
    0.31
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    15
    .97
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS38-S8-C0
    25115105
    0.38
    Black
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    15
    .32
    100 Ea
    /
    Package
    25115105
    Bundle Diameter (Inches)
    0.38
    Color
    Black
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    15
    .32
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS50-S8-M0
    99471779
    0.50
    Black
    No. 8 (M4) Screw
    1000
    0.37 in.
    $
    87
    .84
    1000 Ea
    /
    Package
    99471779
    Bundle Diameter (Inches)
    0.50
    Color
    Black
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    1000
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    87
    .84
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS50-S8-C0
    25115109
    0.50
    Black
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    14
    .46
    100 Ea
    /
    Package
    25115109
    Bundle Diameter (Inches)
    0.50
    Color
    Black
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    14
    .46
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCH119-S10-C
    88287243
    1.19
    Natural
    No. 10 (M5) Screw
    100
    0.50 in.
    $
    27
    .20
    100 Ea
    /
    Package
    88287243
    Bundle Diameter (Inches)
    1.19
    Color
    Natural
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    27
    .20
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS25-S8-C0
    25115100
    0.25
    Black
    No. 8 (M4) Screw
    100
    0.37 in.
    $
    10
    .96
    100 Ea
    /
    Package
    25115100
    Bundle Diameter (Inches)
    0.25
    Color
    Black
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    $
    10
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS25-S10-M0
    99450023
    1/4
    Black
    No. 10 (M5) Screw
    1000 per Pack
    0.37 in.
    9.4 W x 10.4 L x 6.3 H mm
    10.4 mm
    0.20 in.
    $
    76
    .83
    1000 Ea
    /
    Package
    99450023
    Bundle Diameter (Inches)
    1/4
    Color
    Black
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    1000 per Pack
    Width (Inches)
    0.37 in.
    Dimensions
    9.4 W x 10.4 L x 6.3 H mm
    Length
    10.4 mm
    Diameter (Inches)
    0.20 in.
    $
    76
    .83
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91006458 SKU, 91006458 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    17
    .32
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197287 SKU, 88197287 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    15
    .92
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004111 SKU, 90004111 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    13
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004113 SKU, 90004113 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    14
    .84
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004112 SKU, 90004112 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    20
    .95
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004114 SKU, 90004114 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    16
    .55
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197270 SKU, 88197270 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    1000
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    81
    .65
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197284 SKU, 88197284 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    10
    .85
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197283 SKU, 88197283 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    10
    .56
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197277 SKU, 88197277 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    9
    .68
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90014559 SKU, 90014559 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    20
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88321758 SKU, 88321758 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    9
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97107473 SKU, 97107473 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    10
    .01
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197281 SKU, 88197281 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    12
    .54
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004115 SKU, 90004115 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    19
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92105937 SKU, 92105937 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    14
    .53
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197266 SKU, 88197266 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    29
    .26
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92105938 SKU, 92105938 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    15
    .97
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115105 SKU, 25115105 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    15
    .32
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99471779 SKU, 99471779 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    1000
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    87
    .84
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115109 SKU, 25115109 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    14
    .46
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88287243 SKU, 88287243 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Width (Inches)
    0.50 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    27
    .20
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115100 SKU, 25115100 ANALYTICS...
    Mounting Type
    No. 8 (M4) Screw
    Packaging
    100
    Width (Inches)
    0.37 in.
    Dimensions
    Length
    Diameter (Inches)
    Price
    $
    10
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450023 SKU, 99450023 ANALYTICS...
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    1000 per Pack
    Width (Inches)
    0.37 in.
    Dimensions
    9.4 W x 10.4 L x 6.3 H mm
    Length
    10.4 mm
    Diameter (Inches)
    0.20 in.
    Price
    $
    76
    .83
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available