Dura-Line Dura-Line HDPE Conduit | Graybar Store
Dura-Line - Dura-Line HDPE Conduit
+ / - Hover over image to Zoom
Other Views

    Dura-Line HDPE Conduit

    Manufacturer: Dura-Line
         

    One of the prime uses served by the high density polyethylene pipes is to supply drinking water. The flexible hdpe pipes and telecom duct polyethylene pipes are used for serving as telecom ducts.

    • Manufacturer Dura-Line
    • Application C & I; CATV; DOT; Energy; Enterprise; Power and Communications; Telecom
    • Type Smoothwall
    • Material Type High Density Polyethylene
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Length
    Color
    Price
    2010318510
    25795630
    4 in.
    550 ft.
    Orange
    $
    1930
    .50
    550 Ft
    /
    Reel
    25795630
    Trade Size (Inches)
    4 in.
    Length
    550 ft.
    Color
    Orange
    $
    1930
    .50
    550 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10010977
    25795878
    2 in.
    3300 ft.
    Grey
    $
    4865
    .85
    3300 Ft
    /
    Reel
    25795878
    Trade Size (Inches)
    2 in.
    Length
    3300 ft.
    Color
    Grey
    $
    4865
    .85
    3300 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2010318520
    25795631
    2 in.
    2750 ft.
    Orange
    Call for Pricing
    25795631
    Trade Size (Inches)
    2 in.
    Length
    2750 ft.
    Color
    Orange
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795630 SKU, 25795630 ANALYTICS...
    Color
    Orange
    Price
    $
    1930
    .50
    550 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795878 SKU, 25795878 ANALYTICS...
    Color
    Grey
    Price
    $
    4865
    .85
    3300 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795631 SKU, 25795631 ANALYTICS...
    Color
    Orange
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available