B-Line (Eaton) DB5 Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.0 Inch Height | Graybar Store
B-Line (Eaton) - Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.0 Inch Height - DB5
+ / - Hover over image to Zoom
Other Views

    Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.0 Inch Height

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DB5
    SKU: 25189299
    $31.64
    Checking Pricing
         
    Channel Dimensions (Inches):4.8L x 6W x 5H
    Brand or Series:Dura-Blok
    Length:4.8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DB5
    • Type Rooftop Support Base With Channel
    • Brand or Series Dura-Blok
    • Channel Dimensions (Inches) 4.8L x 6W x 5H
    Product Overview:
    Dura-Blok recycled rubber rooftop support base with steel channel, 4.8 L x 6.0 W x 5.0 in. H.