B-Line (Eaton) DB10-50 Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.58 Inch Height | Graybar Store
B-Line (Eaton) - Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.58 Inch Height - DB10-50
+ / - Hover over image to Zoom
Other Views

    Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 5.58 Inch Height

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DB10-50
    SKU: 25661745
    $180.32
    Checking Pricing
         
    Channel Dimensions (Inches):50L x 6W x 5.58H
    Brand or Series:Dura-Blok
    Length:50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DB10-50
    • Type Rooftop Support Base With Channel
    • Brand or Series Dura-Blok
    • Channel Dimensions (Inches) 50L x 6W x 5.58H
    Product Overview:
    Dura-Blok recycled rubber rooftop support base with steel channel, 50.0 L x 6.0 W x 5.58 in. H.