B-Line (Eaton) DBP Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 4.0 Inch Height | Graybar Store
B-Line (Eaton) - Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 4.0 Inch Height - DBP
+ / - Hover over image to Zoom
Other Views

    Dura-Blok Recycled Rubber Rooftop Support Base With Steel Channel, 4.0 Inch Height

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DBP
    SKU: 25189298
    $40.83
    Checking Pricing
         
    Channel Dimensions (Inches):9.6L x 6W x 4H
    Brand or Series:Dura-Blok
    Length:9.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DBP
    • Type Rooftop Support Base With Channel
    • Brand or Series Dura-Blok
    • Channel Dimensions (Inches) 9.6L x 6W x 4H
    Product Overview:
    Dura-Blok recycled rubber rooftop support base with steel channel, 9.6 L x 6.0 W x 4.0 in. H.