Fluke Networks NFK3-DPLX-ST Duplex Singlemode Test Reference Cords for ST Adapter, 9 µm, 2 m Cable Length, SC/ST | Graybar Store
Fluke Networks - Duplex Singlemode Test Reference Cords for ST Adapter, 9 µm, 2 m Cable Length, SC/ST - NFK3-DPLX-ST
+ / - Hover over image to Zoom
Other Views

    Duplex Singlemode Test Reference Cords for ST Adapter, 9 µm, 2 m Cable Length, SC/ST

    Manufacturer: Fluke Networks
    Manufacturer #: NFK3-DPLX-ST
    SKU: 25065505
    $305.10
    Checking Pricing
         
    Connections:SC to ST
    Length (Meters):2.0
    Additional Features:Singlemode - 9 um
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFK3-DPLX-ST
    • Connections SC to ST
    • Length (Meters) 2.0
    • Additional Features Singlemode - 9 um
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks NFK3-DPLX-ST Duplex Singlemode Test Reference Cords for ST Adapter, 9 µm, 2 m Cable Length, SC/ST
    The Fluke Networks three-jumper test reference cord set contains a duplex multimode cord with scratch-resistant hardened surfaces and polarity indicators. This duplex multimode three-jumper test reference cord is for use with Fluke Networks fiber installation testing devices, such as the DTX CableAnalyzer Series (sold separately). The scratch-resistant hardened surfaces on the connectors enable numerous insertions without degradation in loss performance. The cords indicate polarity with a red boot on the end where light enters and a black boot on the end where light exits for ease of correct usage. They have a 50 ?m core diameter, and are available for use with LC, SC, or ST test adapters (sold separately). The test reference cords meet International Organization for Standardization (ISO)/International Electrotechnical Commission (IEC) 14763-3 requirements that test reference cords do not exceed 0.10 dB for multimode at the connectors.