Quiktron (Legrand) 825-0L5-009 Duplex Singlemode Patch Cable LC Pigtail | Graybar Store
Quiktron (Legrand) - Duplex Singlemode Patch Cable LC Pigtail - 825-0L5-009
+ / - Hover over image to Zoom
Other Views

    Duplex Singlemode Patch Cable LC Pigtail

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 825-0L5-009
    SKU: 25025407
    $17.56
    Checking Pricing
         
    Length:3 m.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 825-0L5-009
    • Fiber Category Singlemode
    • Length 3 m.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Duplex Singlemode Patch Cable, Length: 3 m, Fiber Category: 9/125 µm Singlemode, Adapter Type: LC Pigtail, Fiber Cord Type: Simplex, Connector Type: LC Pigtail