Quiktron (Legrand) 400-FB-L98B-035-5000 Duplex Singlemode Fiber Jumper LC to LC | Graybar Store
Quiktron (Legrand) - Duplex Singlemode Fiber Jumper LC to LC - 400-FB-L98B-035-5000
+ / - Hover over image to Zoom
Other Views

    Duplex Singlemode Fiber Jumper LC to LC

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 400-FB-L98B-035-5000
    SKU: 25762874
    $32.33
    Checking Pricing
         
    Length:5 m.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 400-FB-L98B-035-5000
    • Fiber Category Singlemode
    • Length 5 m.
    • SAP Material Type ZSTD
    Product Overview:
    Duplex Singlemode Fiber Jumper, Length: 5 m, Fiber Category: Singlemode, Adapter Type: LC, Fiber Cord Type: Duplex, Connector Type: LC to LC