Hubbell Wiring Device - Kellems HBL5362GYSA Duplex Receptacle With Light And Alarm | Graybar Store
Hubbell Wiring Device - Kellems - Duplex Receptacle With Light And Alarm - HBL5362GYSA
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle With Light And Alarm

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5362GYSA
    SKU: 99803096
    $72.97
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5362GYSA
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL Duplex Receptacle With Light and Alarm, Voltage Rating: 125 V, Amperage: 20 A, Gray, NEMA 5 to 20R