Wiremold (Legrand) G3043BE Duplex Receptacle Cover Fitting, Grey | Graybar Store
Wiremold (Legrand) - Duplex Receptacle Cover Fitting, Grey - G3043BE
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle Cover Fitting, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3043BE
    SKU: 88279674
    $9.83
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Receptcle plate
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3043BE
    • Size 4-1/2 in.
    • Brand or Series HBL3000
    • Fitting Type Receptcle plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 serie steel grey 4-1/2 in. 1-gang duplex receptacle cover.