Leviton T5825-GY Duplex Receptacle And Outlet | Graybar Store
Leviton - Duplex Receptacle And Outlet - T5825-GY
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle And Outlet

    Manufacturer: Leviton
    Manufacturer #: T5825-GY
    SKU: 25641986
    $6.68
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5825-GY
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic
    Product Overview:
    Decora®, T5825 Duplex Receptacle and Outlet, 125V, 20A, Gray, 2P3W, NEMA 5 20R, Thermoplastic