Leviton T5325-SW Duplex Receptacle And Outlet | Graybar Store
Leviton - Duplex Receptacle And Outlet - T5325-SW
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle And Outlet

    Manufacturer: Leviton
    Manufacturer #: T5325-SW
    SKU: 25284950
    $4.28
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5325-SW
    • Color White
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Decora®, Duplex Receptacle and Outlet, 125V, 15A, White, 2P3W, NEMA 5 15R, Thermoplastic