Leviton 5252-BU Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5252-BU
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5252-BU
    SKU: 99891916
    $15.72
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R; WD-6
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5252-BU
    • Color Blue
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R; WD-6
    Product Overview:
    Duplex Receptacle, 125V, 15A, Blue, 2P3W, NEMA 5 15R, WD 6, Nylon