Pass and Seymour (Legrand) 3232-BK Trademaster® 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle, Black | Graybar Store
Pass and Seymour (Legrand) - Trademaster® 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle, Black - 3232-BK
+ / - Hover over image to Zoom
Other Views

    Trademaster® 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3232-BK
    SKU: 99526166
    $1.93
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Black
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3232-BK
    • Color Black
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster Duplex Receptacle, 125V AC, 15A, Black, NEMA 5 15R, Thermoplastic