Leviton 5362-SGW Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5362-SGW
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5362-SGW
    SKU: 99429196
    $16.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R; WD-1; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-SGW
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R; WD-1; WD-6
    Product Overview:
    Duplex Receptacle, 125V, 20A, White, 2P3W, NEMA 5 20R, WD 6, WD 1, Nylon