Leviton 223-W Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 223-W
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 223-W
    SKU: 92142153
    $3.16
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 1-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 223-W
    • Color White
    • Amperage 15A
    • Ground Not Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 1-15R
    • No. of Poles 2
    • No. of Wires 2
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Duplex Receptacle, 125V, 15A, White, 2P2W, NEMA 1 15R, Thermoplastic