Leviton 5380-W Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5380-W
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5380-W
    SKU: 88311281
    $47.36
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5380-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Polycarbonate; Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora®, Plus Duplex Receptacle, 125V, 20A, White, 2P3W, NEMA 5 20R, WD 6, Polycarbonate, Thermoplastic Nylon