Leviton 5462-I Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5462-I
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5462-I
    SKU: 88156898
    $19.32
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R; WD-6
    Amperage:20A
    Voltage Rating:250 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5462-I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 6-20R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Duplex Receptacle, 250V, 20A, Ivory, 2P3W, NEMA 6 20R, WD 6, Nylon