Leviton 5325-S Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5325-S
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5325-S
    SKU: 88156738
    $11.65
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5325-S
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    Product Overview:
    Decora® Duplex Receptacle, 125V, 15A, Brown, 2P3W, NEMA 5 15R, Thermoplastic