Leviton 5280 Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5280
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5280
    SKU: 88156699
    $51.79
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-15R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5280
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Polycarbonate; Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Duplex Receptacle, 125V, 15A, Brown, 2P3W, NEMA 5 15R, WD 6, Polycarbonate, Thermoplastic Nylon