Leviton 5242-R Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5242-R
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5242-R
    SKU: 88156626
    $11.32
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Red
    NEMA Rating:NEMA 5-15R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5242-R
    • Color Red
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    Product Overview:
    Duplex Receptacle, 125V, 15A, Red, 2P3W, NEMA 5 15R, WD 6, Polypropylene, Thermoplastic Nylon