Leviton 16342-T Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 16342-T
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 16342-T
    SKU: 25808977
    $11.39
    Checking Pricing
         
    Color:Almond
    Amperage:20A
    NEMA Rating:NEMA 5-20R; WD-6
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16342-T
    • Color Almond
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Duplex Receptacle, 125V, 20A, Almond, 2P3W, NEMA 5 20R, WD 6, Thermoplastic Nylon