Leviton TWR20-GY Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - TWR20-GY
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: TWR20-GY
    SKU: 25641904
    $10.75
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TWR20-GY
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Duplex Receptacle, 125V, 20A, Gray, 2P3W, NEMA 5 20R, Nylon