Leviton 5320-IUP Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - 5320-IUP
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5320-IUP
    SKU: 25641709
    $1.42
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5320-IUP
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Duplex Receptacle, 125V, 15A, Ivory, 2P3W, NEMA 5 15R