Hubbell Wiring Device - Kellems DR20LA Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Duplex Receptacle - DR20LA
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DR20LA
    SKU: 25172261
    $6.93
    Checking Pricing
         
    Color:Almond
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DR20LA
    • Color Almond
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Style Line® Duplex Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Almond, NEMA 5 to 20R, Nylon