Leviton TDR20 Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - TDR20
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: TDR20
    SKU: 25167629
    $12.22
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-20R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TDR20
    • Color Brown
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R; WD-6
    Product Overview:
    Decora®, Plus Duplex Receptacle, 125V, 20A, Brown, 2P3W, NEMA 5 20R, WD 6, Nylon