Hubbell Wiring Device - Kellems RRD15 Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Duplex Receptacle - RRD15
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RRD15
    SKU: 25080826
    $7.23
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RRD15
    • Color Brown
    • Amperage 15A
    • Ground Self-Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Brown, NEMA 5 to 15R