Leviton CR15-T Duplex Receptacle | Graybar Store
Leviton - Duplex Receptacle - CR15-T
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: CR15-T
    SKU: 25058341
    $1.86
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R; WD-1; WD-6
    Amperage:15A
    Voltage Rating:125 V
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CR15-T
    • Color Almond
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R; WD-1; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin US - USA
    Product Overview:
    Duplex Receptacle, 125V, 15A, Almond, 2P3W, NEMA 5 15R, WD 6, WD 1, Nylon, Thermoplastic