Hubbell Wiring Device - Kellems DRUB15 Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Duplex Receptacle - DRUB15
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DRUB15
    SKU: 22014741
    $46.01
    Checking Pricing
         
    Voltage Rating:125 V
    Size:126.2 H x 84.1 W mm
    Depth:64.5 mm
    Use With:35 mm DIN Rail
    Width (mm):84.1 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DRUB15
    • Size 126.2 H x 84.1 W mm
    • Depth 64.5 mm
    • Height 126.2 mm
    • Width (mm) 84.1 mm
    Product Overview:
    CableTrak® Duplex Receptacle, Height: 126.2 mm, Size: 126.2 H x 84.1 W mm, Voltage Rating: 125 V