Wiremold (Legrand) 68REC Duplex Power Receptacle Mounting Plate, 1/2-Gang | Graybar Store
Wiremold (Legrand) - Duplex Power Receptacle Mounting Plate, 1/2-Gang - 68REC
+ / - Hover over image to Zoom
Other Views

    Duplex Power Receptacle Mounting Plate, 1/2-Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 68REC
    SKU: 25167265
    $23.14
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:20A Proprietary Duplex Power Receptacles-Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 68REC
    • No. of Gangs 1/2-Gang
    • Opening 20A Proprietary Duplex Power Receptacles-Included
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two proprietary 20A duplex power receptacles with 1/2-gang mounting plate for use with 6AT or 8AT series poke-thrus.
    • Application: commercial and office
    • Screw on mounting
    • Not assembled
    • For use in either of the (2) side compartments only
    • Not for use in the center compartment
    • Receptacles can be wired as a standard or isolated ground device